Wiring Trough, Screw Cover, 4x4x24

Item #: 0027736

Cat #: F4424FG

UPC: 783510156800

$ 592.89 EA
Company wide:
0 in stock
Wire Trough, Screw Cover, Bulletin F25 (Fiberglass Type 12 & 3R Wireway And Trough), Size/Dims: 4" x 4" x 24", Material/Finish: Fiberglass.

Overview

Wire Trough, Screw Cover, Bulletin F25 (Fiberglass Type 12 & 3R Wireway And Trough), Size/Dims: 4" x 4" x 24", Material/Finish: Fiberglass.

This lightweight, temperature- and chemically-resistant fiberglass trough is designed for use in corrosive or dirty indoor or outdoor applications.

Also known as: 783510156800, F4424FG, HOFF4424FG

Features & Benefits

  • Captivated Monel cover screws
  • Seams are sealed
  • Oil-resistant gasket attached with oil-resistant adhesive
  • No holes or knockouts
  • Pultruded fiberglass polyester bodies and covers

Specifications

IP/NEMA Rating: IP55, NEMA 12
Width: 4 in
Height: 4 in
Material: Fiberglass
Length: 24 in
IP/NEMA Rating: IP55, NEMA 12
Height: 4 in
Length: 24 in
Width: 4 in
Material: Fiberglass