Closure Plate Feed-Through Wireway, 4.00x4.00, Gray, Mild Steel

Item #: 0027725

Cat #: F44WP

UPC: 783510142902

$ 47.70 EA
Company wide:
0 in stock
Steel Feed Through, Closure Plate closes the end of a wireway run. This Closure Plate Feed-Through Wireway, F44WP item measures 4.00x4.00 inches with a material of Steel colored Gray.

Overview

Steel Feed Through, Closure Plate closes the end of a wireway run. This Closure Plate Feed-Through Wireway, F44WP item measures 4.00x4.00 inches with a material of Steel colored Gray.

With a variety of fittings and brackets, this traditional-design wireway is suitable for a broad range of industrial applications.

Also known as: 783510142902, F44WP, HOFF44WP

Features & Benefits

  • Feed-Through Closure Plates are used For closing the end of a wireway section or run

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in