Wireway Nipple, for Type 12 Feed-Through, 4" x 4" x 6"

Item #: 0027724

Cat #: F44WN6

UPC: 783510148805

$ 210.11 EA
Company wide:
0 in stock
Wireway, Nipple, For Type 12 Feed-Through Wireway, 4 Inch x 4 Inch x 6 Inch, Steel, Painted Gray

Overview

Wireway, Nipple, For Type 12 Feed-Through Wireway, 4 Inch x 4 Inch x 6 Inch, Steel, Painted Gray

Feed-Through Nipples are used between adjacent wireway sections or fittings for adjusting wireway length. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510148805, F44WN6, HOFF44WN6

Features & Benefits

  • Feed-Through Nipples are used between adjacent wireway sections or fittings for adjusting wireway length
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

IP/NEMA Rating: IP54, NEMA 12
Length: 6 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 4 in
Length: 6 in
Width: 4 in
Material: Steel