Elbow 45-Degree Feed-Through, 4.00x4.00, Gray, Steel

Item #: 0027718

Cat #: F44WE45

UPC: 783510142704

$ 254.79 EA
Company wide:
0 in stock
Steel Feed-Through Elbows used for connecting wireway at 45-deg turns in industrial applications. This 45-Degree Elbow Feed-Through, F44WE45 item measures 4.00x4.00 inches with a material of Steel colored Gray.

Overview

Steel Feed-Through Elbows used for connecting wireway at 45-deg turns in industrial applications. This 45-Degree Elbow Feed-Through, F44WE45 item measures 4.00x4.00 inches with a material of Steel colored Gray.

Feed-Through 45-Degree Elbows are used for continuous runs with 45-degree turns. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510142704, F44WE45, HOFF44WE45

Features & Benefits

  • Feed-Through 45-Degree Elbows are used for continuous runs with 45-degree turns
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 45°
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 45°