Junction Box

Item #: 0027709

Cat #: F44LJ

UPC: 783510183301

$ 532.51 EA
Company wide:
0 in stock
Wireway , J Box , Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 4.00x4.00, Material/finish: Steel/gray

Overview

Wireway , J Box , Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 4.00x4.00, Material/finish: Steel/gray

Lay-in Hinged Cover Junction Box are used for mounting terminal blocks or other components in attached panel.

Also known as: 783510183301, F44LJ, HOFF44LJ

Features & Benefits

  • Lay-in Hinged Cover Junction Box are used for mounting terminal blocks or other components in attached panel

Specifications

IP/NEMA Rating: IP54
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP54
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in