Bracket Hanger

Item #: 0027707

Cat #: F44HBSS

UPC: 783510160005

$ 101.31 EA
Company wide:
0 in stock
Wireway, Bracket Hanger, Bulletin F22 (stainless Steel Feed-through Type 4x Wireway), Size/dims: Fits 4.00x4.00, Material/finish: Ss Type 304

Overview

Wireway, Bracket Hanger, Bulletin F22 (stainless Steel Feed-through Type 4x Wireway), Size/dims: Fits 4.00x4.00, Material/finish: Ss Type 304

Stainless steel wireway protects wiring in applications that are regularly hosed down, very wet or highly corrosive. A complete selection of sections and fittings is available in multiple sizes for customization and design flexibility.

Also known as: 783510160005, F44HBSS, HOFF44HBSS

Features & Benefits

  • Feed-Through Stainless Steel Bracket Hangers are used for supporting a wireway run in wall, floor or ceiling installations

Specifications

Width: 4 in
Height: 4 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: NEMA 4X
Width: 4 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 4 in
Color: Plain