Elbow 90-Degree Lay-in Wireway, 4.00x4.00, Gray, Mild Steel
Item #: 0027704
Cat #: F44G90E
UPC: 783510525200
$ 106.39 EA
Company wide:
63
in stock
Documents & Guides
Lay-in Painted 90-Deg Elbows with removable sides retaining feature elbow orientation. This 90-Degree Elbow Lay-in Wireway, F44G90E item measures 4.00x4.00 inches with a material of Steel colored Gray.
Overview
Lay-in Painted 90-Deg Elbows with removable sides retaining feature elbow orientation. This 90-Degree Elbow Lay-in Wireway, F44G90E item measures 4.00x4.00 inches with a material of Steel colored Gray.
Any side of the nVent HOFFMAN HOFF44G90E can be removed, retaining lay-in feature regardless of how the elbow is oriented. Sides are held together with screws.
Also known as: 783510525200, F44G90E, HOFF44G90E
Features & Benefits
- Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented
- Lay-in feature allows wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Sides are held together with screws
Specifications
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Width: | 4 in |
| Height: | 4 in |
| Material: | Steel |
| Angle: | 90° |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Width: | 4 in |
| Material: | Steel |
| Color: | Gray |
| Height: | 4 in |
| Angle: | 90° |