Elbow 45-Degree Lay-in, 4.00x4.00, Gray, Steel

Item #: 0027699

Cat #: F44G45E

UPC: 783510522407

$ 106.39 EA
Company wide:
12 in stock
Lay-in Painted 45-Degree Elbows are used for continuous run with 45-degree turns. This 45-Degree Elbow Lay-in, F44G45E item measures 4.00x4.00 inches with a material of Steel colored Gray.

Overview

Lay-in Painted 45-Degree Elbows are used for continuous run with 45-degree turns. This 45-Degree Elbow Lay-in, F44G45E item measures 4.00x4.00 inches with a material of Steel colored Gray.

The nVent HOFFMAN HOFF44G45E is for continuous run with 45-degree turns. Top and inside covers removable.

Also known as: 783510522407, F44G45E, HOFF44G45E

Features & Benefits

  • Lay-in Painted 45-Degree Elbows are used for continuous run with 45-degree turns
  • Top and inside covers removable so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 45°
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 45°