Wireway, Type 1, Hinged-Cover, 4" x 4" x 36", Steel, Gray, No KOs

Item #: 0027697

Cat #: F44G36

UPC: 783510521905

$ 89.00 EA
Company wide:
53 in stock
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x36.00, Material/Finish: Steel/Gray. No Knockouts.

Overview

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x36.00, Material/Finish: Steel/Gray. No Knockouts.

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x36.00, Material/Finish: Steel/Gray. No Knockouts.

Also known as: 783510521905, F44G36, HOFF44G36, Gutter

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in
Length: 36 in
Number of Knockouts: 0
Color: Gray
Height: 4 in
Material: Steel
Knockouts: No