Panel Adapter LayIn Painted Wireway, 4.00x4.00, Gray, Mild Steel

Item #: 0027690

Cat #: F44GPA

UPC: 783510522506

$ 40.75 EA
Company wide:
42 in stock
Panel Adapters allow the wireway to be securely connected to an enclosure. This Panel Adapter, F44GPA item measures 4.00x4.00 inches with a material of Steel colored Gray.

Overview

Panel Adapters allow the wireway to be securely connected to an enclosure. This Panel Adapter, F44GPA item measures 4.00x4.00 inches with a material of Steel colored Gray.

The nVent HOFFMAN HOFF44GPA is a flanged fitting which allows the wireway to be securely connected to an enclosure.

Also known as: 783510522506, F44GPA, HOFF44GPA, Gutter Flange

Features & Benefits

  • A flanged fitting which allows the wireway to be securely connected to an enclosure

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in