Wireway Closure Plate, 4" x 4", Type 1, Gray, No KOs

Item #: 0027689

Cat #: F44GCPNK

UPC: 783510528201

$ 13.83 EA
Company wide:
931 in stock
Wireway Closure Plate without KO, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Overview

Wireway Closure Plate without KO, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Wireway Closure Plate without KO, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Also known as: 783510528201, F44GCPNK, HOFF44GCPNK, end cap

Features & Benefits

  • Lay-in Closure Plates are used for closing and sealing the end of a wireway section or run

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Knockouts: No
Color: Gray
Height: 4 in
Number of Knockouts: 0