Telescope Fitting, 4.00x4.00, Gray, Steel

Item #: 0027687

Cat #: F44GA

UPC: 783510525507

$ 166.80 EA
Company wide:
3 in stock
Telescope Fitting allows adjustment to wireway length from 1.00 (25 mm) to 12.00 (305 mm). This Telescope Fitting, F44GA item measures 4.00x4.00 inches with a material of Steel colored Gray.

Overview

Telescope Fitting allows adjustment to wireway length from 1.00 (25 mm) to 12.00 (305 mm). This Telescope Fitting, F44GA item measures 4.00x4.00 inches with a material of Steel colored Gray.

Telescope Fitting allows to easily adjust wireway length from 1.00 inch (25 mm) to 12.00 in. (305 mm). No cutting or welding required.

Also known as: 783510525507, F44GA, HOFF44GA

Features & Benefits

  • Telescope Fitting allows to easily adjust wireway length from 1.00 inch (25 mm) to 12.00 inch (305 mm)
  • No cutting or welding required

Specifications

Color: Gray
Width: 4 in
Height: 4 in
IP/NEMA Rating: IP30, NEMA 12
Material: Steel
Color: Gray
Height: 4 in
Material: Steel
Width: 4 in
IP/NEMA Rating: IP30, NEMA 12