
Wireway, Lay-In, Type 12, Cover, 2-1/2" x 2-1/2" x 48", Steel, Gray
Item #: 0027683
Cat #: F22L48
UPC: 783510180508
$ 367.08 EA
Company wide:
0
in stock
Documents & Guides
Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, No Knockouts.
Overview
Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, No Knockouts.
Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants. This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling.
Also known as: 783510180508, F22L48, HOFF22L48
Features & Benefits
- Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants
- This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Material: | Steel |
| Length: | 48 in |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Material: | Steel |
| Height: | 2 1/2 in |
| Color: | Gray |
| Length: | 48 in |