90 Degree Angle Sealing Plate for Type 12 Wireway, 2-1/2" x 2-1/2, Steel, Gray

Item #: 0027677

Cat #: F22LSAG

UPC: 783510182304

$ 33.33 EA
Company wide:
0 in stock
Documents & Guides
90 Degree Angle Sealing Plate for Type 12 Wireway, 2-1/2 x 201/2 Inch, Steel, Gray

Overview

90 Degree Angle Sealing Plate for Type 12 Wireway, 2-1/2 x 201/2 Inch, Steel, Gray

Lay-in Hinged-Cover 90-Degree Angle Sealing Plates are used for junction to a lay-in wireway section or fitting to a closure plate, a box connector, a non-lay-in cut-off fitting or any similar non-lay-in section or fitting. Each sealing plate also includes one gasket and one set of screws to join sections.

Also known as: 783510182304, F22LSAG, HOFF22LSAG

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54
Material: Steel
Angle: 90°
Width: 2 1/2 in
IP/NEMA Rating: IP54
Angle: 90°
Height: 2 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)