Wireway End Closure Plate, 2.5"

Item #: 0027676

Cat #: F22LP

UPC: 783510182007

$ 57.48 EA
Company wide:
3 in stock
Wireway, Closure Plate, Bulletin F10 (Lay-In Type 12 Wireway), Size/dims: 2.5" x 2.5", Material/Finish: Steel/Gray

Overview

Wireway, Closure Plate, Bulletin F10 (Lay-In Type 12 Wireway), Size/dims: 2.5" x 2.5", Material/Finish: Steel/Gray

Used primarily in industrial applications to protect wiring against exposure to oil and other contaminants, this gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling. Available in multiple sizes, this wireway’s finish color and texture can be customized to meet application requirements.

Also known as: 783510182007, F22LP, HOFF22LP

Features & Benefits

  • Lay-in Hinged-Cover Closure Plates are used for closing and sealing the end of a wireway section or run

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54
Color: Gray
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: IP54
Material: Steel
Height: 2 1/2 in
Color: Gray