
Box Connector Lay-in, 2.50x2.50, Gray, Steel
Item #: 0027675
Cat #: F22LB
UPC: 783510182106
$ 63.52 EA
Company wide:
0
in stock
Documents & Guides
Layin Box Connectors used inside connected enclosure ensuring and maintaing rating. This Box Connector Lay-in, F22LB item measures 2.50x2.50 inches with a material of Steel colored Gray.
Overview
Layin Box Connectors used inside connected enclosure ensuring and maintaing rating. This Box Connector Lay-in, F22LB item measures 2.50x2.50 inches with a material of Steel colored Gray.
Lay-in Hinged-Cover Box Connectors are used for use inside enclosure when wireway is connected to ensure a tight seal. When wireway enters an enclosure, a box connector should be used on the inside of the enclosure to maintain environmental rating.
Also known as: 783510182106, F22LB, HOFF22LB
Features & Benefits
- Lay-in Hinged-Cover Box Connectors are used for use inside enclosure when wireway is connected to ensure a tight seal
- When wireway enters an enclosure, a box connector should be used on the inside of the enclosure to maintain environmental rating
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Material: | Steel |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Height: | 2 1/2 in |
| Material: | Steel |