
$ 110.92 EA
Company wide:
0
in stock
Documents & Guides
90-Degree Elbow-Tee-Cross, 2.50x2.50, Gray, Steel
Overview
90-Degree Elbow-Tee-Cross, 2.50x2.50, Gray, Steel
Forms left or right 90-degree turns. Can be used as a tee or cross. Use with open adapter for cable entrance in top and bottom. Includes two closure plates.
Also known as: 783510520700, F22G90TX, HOFF22G90TX
Features & Benefits
- Forms left or right 90-degree turns. Can be used as a tee or cross
- Use with open adapter for cable entrance in top and bottom. Includes two closure plates
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP30 |
| Material: | Steel |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | IP30 |
| Height: | 2 1/2 in |
| Material: | Steel |