Wireway, Type 1, Hinge Cover, 2-1/2" x 2-1/2" x 36", Steel, Gray, No KOs

Item #: 0027672

Cat #: F22G36

UPC: 783510520304

$ 83.76 EA
Company wide:
0 in stock
Type 1 Wireway, Straight Section, 2-1/2" x 2-1/2" x 3' Long, Steel, Gray, No Knockouts

Overview

Type 1 Wireway, Straight Section, 2-1/2" x 2-1/2" x 3' Long, Steel, Gray, No Knockouts

Ww, Type 1, Straight Section, Bulletin F40 (type 1 & 3r Wireway And Trough), Size/dims: 2.50x2.50x36.00, Material/finish: Steel/gray

Also known as: 783510520304, F22G36, HOFF22G36

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Length: 36 in
Material: Steel
Number of Knockouts: 0
Knockouts: No
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1, IP30
Length: 36 in
Number of Knockouts: 0
Height: 2 1/2 in
Color: Gray
Material: Steel
Knockouts: No