
Wireway Closure Plate, 2-1/2" x 2-1/2", Type 1, Gray, No KOs
Item #: 0027668
Cat #: F22GCPNK
UPC: 783510528102
$ 11.80 EA
Company wide:
5
in stock
Documents & Guides
Wireway Closure Plate without KO, Size/Dims: 2.50x2.50, Material/Finish: Steel/Gray. For use with Type 1, Wireway.
Overview
Wireway Closure Plate without KO, Size/Dims: 2.50x2.50, Material/Finish: Steel/Gray. For use with Type 1, Wireway.
Wireway Closure Plate without KO, Size/Dims: 2.50x2.50, Material/Finish: Steel/Gray. For use with Type 1, Wireway.
Also known as: 783510528102, F22GCPNK, HOFF22GCPNK
Features & Benefits
- Lay-in Closure Plates are used for closing and sealing the end of a wireway section or run
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Knockouts: | No |
| Height: | 2 1/2 in |
| Color: | Gray |
| Number of Knockouts: | 0 |