9 Pb Enclosure 9.50x8.50x3.00

Item #: 0027664

Cat #: E9PB

UPC: 783510580704

$ 301.88 EA
Company wide:
0 in stock
Pb Enclosure, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 9pb X 30.5mm, Material/finish: Steel/gray

Overview

Pb Enclosure, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 9pb X 30.5mm, Material/finish: Steel/gray

Pb Enclosure, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 9pb X 30.5mm, Material/finish: Steel/gray

Also known as: 783510580704, E9PB, HOFE9PB

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding stud on body
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Depth: 3 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Height: 9.500 in
Width: 8.500 in
Finish: Powder Coated
Weight: 6.300 lb
Depth: 3 in
IP/NEMA Rating: IP65, NEMA 12
Width: 8.500 in
Weight: 6.300 lb
Color: Gray
Height: 9.500 in
Finish: Powder Coated