
$ 299.46 EA
Company wide:
0
in stock
Documents & Guides
Pb Enclosure, Extra Deep, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 6pb X30.5mm, Material/finish: Steel/gray
Overview
Pb Enclosure, Extra Deep, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 6pb X30.5mm, Material/finish: Steel/gray
nVent HOFFMAN HOFE6PBX Extra-Deep Pushbutton Enclosures are designed to hold 30.5-MM and 22.5-MM pushbuttons and switches, with added depth to accommodate additional pushbutton contact blocks.
Also known as: 783510581701, E6PBX, HOFE6PBX
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Bonding provision on cover
- Grounding stud on body
- Oil-resistant gasket
- Factory stamped 4-way pushbutton holes
- Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring
- External welded-on mounting brackets for easy installation
- 30.5-mm or 22.5-mm size holes
Specifications
| Type: | Pilot Device, Enclosure |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Material: | Steel |
| Type: | Pilot Device, Enclosure |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Color: | Gray |
| Material: | Steel |