Enclosure, Pilot Device, 30mm, 6 Hole, Sloped Front, Steel, Type 12

Item #: 0027656

Cat #: E6PBA

UPC: 783510585709

$ 356.22 EA
Company wide:
0 in stock
30.5 mm, Heavy-Duty, Sloped Front, Pilot Device Enclosure, Gray, Steel, Surface Mount, 6 Element, 2 Contact Block Depth, NEMA 12, 13.

Overview

30.5 mm, Heavy-Duty, Sloped Front, Pilot Device Enclosure, Gray, Steel, Surface Mount, 6 Element, 2 Contact Block Depth, NEMA 12, 13.

nVent HOFFMAN HOFE6PBA Sloped Front Pushbutton Enclosures are designed to hold 30.5-MM or 22.5-MM pushbuttons and switches where slanted control surfaces are desired.

Also known as: 783510585709, E6PBA, HOFE6PBA

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Type: Enclosure, 6 Element
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Special Program: Hoffman On Demand
Type: Enclosure, 6 Element
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Special Program: Hoffman On Demand
Color: Gray
Material: Steel