Pushbutton Enclosures Type 12, 4PBx30.5mm, Gray, Steel

Item #: 0027646

Cat #: E4PB

UPC: 783510580407

$ 195.62 EA
Company wide:
2 in stock
Pre-cut pushbutton enclosures house and protect push buttons, lights and switches. This Pushbutton Enclosures Type 12, E4PB item measures 4PBx30.5mm with a material of Steel colored Gray.

Overview

Pre-cut pushbutton enclosures house and protect push buttons, lights and switches. This Pushbutton Enclosures Type 12, E4PB item measures 4PBx30.5mm with a material of Steel colored Gray.

30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 4 Element, 1 Contact Block Depth, NEMA 12, 13.

Also known as: 783510580407, E4PB, HOFE4PB

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding stud on body
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Size: 30 mm
Type: Enclosure, 4 Element
Mounting: Surface
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Special Program: Hoffman On Demand
Size: 30 mm
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Special Program: Hoffman On Demand
Type: Enclosure, 4 Element
Color: Gray
Material: Steel