30 Pb Enclosure 18.50x15.00x6.

Item #: 0027645

Cat #: E30PBY25

UPC: 783510588403

$ 823.52 EA
Company wide:
0 in stock
Pb Enclosure, Extra Lg/panel, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 30pb X 30.5mm, Material/finish: Steel/gray

Overview

Pb Enclosure, Extra Lg/panel, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 30pb X 30.5mm, Material/finish: Steel/gray

Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes.

Also known as: 783510588403, E30PBY25, HOFE30PBY25

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Continuous hinge
  • Factory stamped 4-way pushbutton holes
  • Oil-resistant gasket
  • Removable 14 gauge panel included, supported by weldnuts
  • Bonding provision on cover
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Depth: 6 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Width: 15 in
Height: 18.500 in
Finish: Powder Coated
Weight: 27.280 lb
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Height: 18.500 in
Weight: 27.280 lb
Color: Gray
Width: 15 in
Finish: Powder Coated