Pushbutton Enclosures Type 12, 3PBx30.5mm, Gray, Steel
Item #: 0027637
Cat #: E3PB
UPC: 783510580308
$ 173.88 EA
Company wide:
19
in stock
Documents & Guides
Pre-cut pushbutton enclosures house and protect push buttons, lights and switches. This Pushbutton Enclosures Type 12, E3PB item measures 3PBx30.5mm with a material of Steel colored Gray.
Overview
Pre-cut pushbutton enclosures house and protect push buttons, lights and switches. This Pushbutton Enclosures Type 12, E3PB item measures 3PBx30.5mm with a material of Steel colored Gray.
30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 3 Element, 1 Contact Block Depth, NEMA 12, 13.
Also known as: 783510580308, E3PB, HOFE3PB
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Bonding provision on cover
- Grounding stud on body
- Oil-resistant gasket
- Factory stamped 4-way pushbutton holes
- Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring
- External welded-on mounting brackets for easy installation
- 30.5-mm or 22.5-mm size holes
Specifications
| Type: | 3 Element, Enclosure |
| Size: | 30 mm |
| Mounting: | Surface |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Type: | 3 Element, Enclosure |
| Mounting: | Surface |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Special Program: | Hoffman On Demand |
| Size: | 30 mm |
| Color: | Gray |
| Material: | Steel |