20 PB Enclosure, 11.75" x 13" x 9"

Item #: 0027632

Cat #: E20PBA

UPC: 783510586300

$ 600.13 EA
Company wide:
0 in stock
PB Enclosure, Sloped Front, Size/Dims: 20PB x 30.5mm, Material/Finish: Steel/Gray

Overview

PB Enclosure, Sloped Front, Size/Dims: 20PB x 30.5mm, Material/Finish: Steel/Gray

These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.

Also known as: 783510586300, E20PBA, HOFE20PBA

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Depth: 9 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Width: 13 in
Finish: Powder Coated
Height: 11.750 in
Weight: 14.700 lb
Depth: 9 in
IP/NEMA Rating: IP65, NEMA 12
Finish: Powder Coated
Weight: 14.700 lb
Color: Gray
Width: 13 in
Height: 11.750 in