Pushbutton Screw Cover Type 4X, 2PBx30.5mm, SS304

Item #: 0027630

Cat #: E2PBSS

UPC: 783510596200

$ 489.04 EA
Company wide:
2 in stock
This stainless steel enclosure is pre-punched for easy installation of 30.5mm or 22.5mm components. This Pushbutton Screw Cover Type 4X, E2PBSS item measures 2PBx30.5mm with a material of SS304.

Overview

This stainless steel enclosure is pre-punched for easy installation of 30.5mm or 22.5mm components. This Pushbutton Screw Cover Type 4X, E2PBSS item measures 2PBx30.5mm with a material of SS304.

nVent HOFFMAN HOFE2PBSS enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.

Also known as: 783510596200, E2PBSS, HOFE2PBSS

Features & Benefits

  • Prepunched 30.5mm or 22.5mm holes
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on door; grounding nut on body
  • 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Size: 22.5 mm
Type: Enclosure, 2 Element
Mounting: Surface
Material: Stainless Steel
Color: Stainless
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Type: Enclosure, 2 Element
Material: Stainless Steel
Special Program: Hoffman On Demand
Size: 22.5 mm
Mounting: Surface
Color: Stainless