Pushbutton Enclosures Type 12, 2PBx30.5mm, Gray, Steel

Item #: 0027623

Cat #: E2PB

UPC: 783510580209

$ 152.15 EA
Company wide:
73 in stock
Pre-cut pushbutton enclosures house and protect push buttons, lights and switches. This Pushbutton Enclosures Type 12, E2PB item measures 2PBx30.5mm with a material of Steel colored Gray.

Overview

Pre-cut pushbutton enclosures house and protect push buttons, lights and switches. This Pushbutton Enclosures Type 12, E2PB item measures 2PBx30.5mm with a material of Steel colored Gray.

HOFFMAN HOFE2PB pushbutton enclosures are punched specifically to house either 30.5-MM or 22.5-MM oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water.

Also known as: 783510580209, E2PB, HOFE2PB

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding stud on body
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Size: 30 mm
Type: Enclosure, 2 Element
Mounting: Surface
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Special Program: Hoffman On Demand
Size: 30 mm
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Special Program: Hoffman On Demand
Type: Enclosure, 2 Element
Color: Gray
Material: Steel