Sloped PB Enclosure, N12, 12 Hole

Item #: 0027617

Cat #: E12PBA

UPC: 783510586003

$ 487.83 EA
Company wide:
0 in stock
Sloped Front Pushbutton Enclosure, 12 Holes, 30.5-mm and 22.5-mm, NEMA Type 12, Dimensions: 7.25" x 15.25" x 6.75"

Overview

Sloped Front Pushbutton Enclosure, 12 Holes, 30.5-mm and 22.5-mm, NEMA Type 12, Dimensions: 7.25" x 15.25" x 6.75"

Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.

Also known as: 783510586003, E12PBA, HOFE12PBA

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Width: 15.250 in
Depth: 6.750 in
Height: 7.250 in
Finish: Powder Coated
Weight: 10.700 lb
Color: Gray
Width: 15.250 in
Height: 7.250 in
Weight: 10.700 lb
IP/NEMA Rating: IP65, NEMA 12
Depth: 6.750 in
Finish: Powder Coated