10 Pb Enclosure 7.25x13.00x6.7

Item #: 0027614

Cat #: E10PBA

UPC: 783510579807

$ 445.57 EA
Company wide:
0 in stock
Pb Enclosure, Sloped Front, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 10pb X 30.5mm, Material/finish: Steel/gray

Overview

Pb Enclosure, Sloped Front, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 10pb X 30.5mm, Material/finish: Steel/gray

nVent HOFFMAN HOFE10PBA Sloped Front Pushbutton Enclosures are designed to hold 30.5-MM or 22.5-MM pushbuttons and switches where slanted control surfaces are desired.

Also known as: 783510579807, E10PBA, HOFE10PBA

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Width: 13 in
Depth: 6.750 in
Height: 7.250 in
Finish: Powder Coated
Weight: 9.700 lb
Color: Gray
Width: 13 in
Height: 7.250 in
Weight: 9.700 lb
IP/NEMA Rating: IP65, NEMA 12
Depth: 6.750 in
Finish: Powder Coated