10 Pushbutton Enclosure, Type 12, 24.75x3.25x2.7
Item #: 0027613
Cat #: E10PB
UPC: 783510578602
$ 335.69 EA
Company wide:
0
in stock
Documents & Guides
Pushbutton Enclosure, Type 12, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 10pb X 30.5mm, Material/finish: Steel/gray
Overview
Pushbutton Enclosure, Type 12, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 10pb X 30.5mm, Material/finish: Steel/gray
These pushbutton enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches.
Also known as: 783510578602, E10PB, HOFE10PB
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Bonding provision on cover
- Grounding stud on body
- Oil-resistant gasket
- Factory stamped 4-way pushbutton holes
- Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring
- External welded-on mounting brackets for easy installation
- 30.5-mm or 22.5-mm size holes
Specifications
| Type: | Enclosure |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Material: | Steel |
| Type: | Enclosure |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Color: | Gray |
| Material: | Steel |