Extra-Deep Pushbutton Enclosure Type 12, 1PBx30.5mm, Gray, Steel
Item #: 0027612
Cat #: E1PBX
UPC: 783510581206
$ 173.88 EA
Company wide:
6
in stock
Documents & Guides
Extra deep pre-cut pushbutton enclosures give the most room for deep contact blocks and wiring. This Extra-Deep Pushbutton Enclosure Type 12, E1PBX item measures 1PBx30.5mm with a material of Steel colored Gray.
Overview
Extra deep pre-cut pushbutton enclosures give the most room for deep contact blocks and wiring. This Extra-Deep Pushbutton Enclosure Type 12, E1PBX item measures 1PBx30.5mm with a material of Steel colored Gray.
HOFFMAN HOFE1PBX extra deep pushbutton enclosures are designed for pushbuttons and switches, the extra depth of these enclosures accommodates additional pushbutton contact blocks.
Also known as: 783510581206, E1PBX, HOFE1PBX
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Bonding provision on cover
- Grounding stud on body
- Oil-resistant gasket
- Factory stamped 4-way pushbutton holes
- Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring
- External welded-on mounting brackets for easy installation
- 30.5-mm or 22.5-mm size holes
Specifications
| Type: | 1 Element, Enclosure |
| Size: | 30 mm |
| Mounting: | Surface |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Type: | 1 Element, Enclosure |
| Mounting: | Surface |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Special Program: | Hoffman On Demand |
| Size: | 30 mm |
| Color: | Gray |
| Material: | Steel |