4 Pushbutton Enclosure 7.25" x 6.25" x 3"

Item #: 0027605

Cat #: E4SPB

UPC: 783510580506

$ 230.64 EA
Company wide:
0 in stock
Pushbutton Enclosure, Bulletin PB1 (Pushbutton Enclosures), Size/Dims: 4pb X 30.5mm, Material/Finish: Steel/Gray

Overview

Pushbutton Enclosure, Bulletin PB1 (Pushbutton Enclosures), Size/Dims: 4pb X 30.5mm, Material/Finish: Steel/Gray

nVent HOFFMAN HOFE4SPB pushbutton enclosures are designed to hold 30.5-MM or 22.5-MM pushbuttons and switches.

Also known as: 783510580506, E4SPB, HOFE4SPB

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding stud on body
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Type: Enclosure
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Diameter: 30.500 mm
Type: Enclosure
IP/NEMA Rating: IP65, NEMA 12
Diameter: 30.500 mm
Color: Gray
Material: Steel