Enclosure, Pilot Device, 30 mm, 4 Hole, Steel, Type 12/13

Item #: 0027604

Cat #: E4PBX

UPC: 783510581503

$ 246.33 EA
Company wide:
0 in stock
30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 4 Element, 2 Contact Block Depth, NEMA 12, 13.

Overview

30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 4 Element, 2 Contact Block Depth, NEMA 12, 13.

HOFFMAN HOFE4PBX Extra-Deep Pushbutton Enclosures are designed to hold 30.5-MM and 22.5-MM pushbuttons and switches, with added depth to accommodate additional pushbutton contact blocks.

Also known as: 783510581503, E4PBX, HOFE4PBX

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding stud on body
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Type: Enclosure, 4 Element
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Special Program: Hoffman On Demand
Type: Enclosure, 4 Element
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Special Program: Hoffman On Demand
Color: Gray
Material: Steel