Enclosure, Pilot Device, 30 mm, 3 Hole, Steel, Type 12/13
Item #: 0027603
Cat #: E3PBX
UPC: 783510581404
$ 223.39 EA
Company wide:
0
in stock
Documents & Guides
30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 3 Element, 2 Contact Block Depth, NEMA 12, 13.
Overview
30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 3 Element, 2 Contact Block Depth, NEMA 12, 13.
HOFFMAN HOFE3PBX extra deep pushbutton enclosures are designed for pushbuttons and switches, the extra depth of these enclosures accommodates additional pushbutton contact blocks.
Also known as: 783510581404, E3PBX, HOFE3PBX
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Bonding provision on cover
- Grounding stud on body
- Oil-resistant gasket
- Factory stamped 4-way pushbutton holes
- Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring
- External welded-on mounting brackets for easy installation
- 30.5-mm or 22.5-mm size holes
Specifications
| Type: | 3 Element, Enclosure |
| Size: | 30 mm |
| Mounting: | Surface |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Type: | 3 Element, Enclosure |
| Mounting: | Surface |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Special Program: | Hoffman On Demand |
| Size: | 30 mm |
| Color: | Gray |
| Material: | Steel |