$ 166.64 EA
Company wide:
0
in stock
Documents & Guides
Pb Enclosure, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 3pb X 30.5mm, Material/finish: Steel/gray
Overview
Pb Enclosure, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 3pb X 30.5mm, Material/finish: Steel/gray
Drawn Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm 4-way pushbuttons and switches. These enclosures have no welded seams or sharp corners.
Also known as: 783510577209, ED3PB, HOFED3PB
Features & Benefits
- Drawn enclosure
- No welded seams or sharp corners
- Cover screws outside gasket sealing surface
- Flat or domed flanged cover
- Grounding stud on body
- Bonding provision on cover
- Oil-resistant gasket
- External welded-on mounting brackets for easy installation
- Factory stamped 4-way pushbutton holes
- 30.5-mm or 22.5-mm size holes
Specifications
| IP/NEMA Rating: | IP66, NEMA 12 |
| Color: | Gray |
| Width: | 4 in |
| Height: | 8 in |
| Depth: | 2.750 in |
| Finish: | Powder Coated |
| Weight: | 2.500 lb |
| IP/NEMA Rating: | IP66, NEMA 12 |
| Width: | 4 in |
| Depth: | 2.750 in |
| Weight: | 2.500 lb |
| Color: | Gray |
| Height: | 8 in |
| Finish: | Powder Coated |