$ 153.36 EA
Company wide:
0
in stock
Documents & Guides
Drawn Pushbutton Enclosures, Type 4, 2PB x 22.5mm, Gray, Steel
Overview
Drawn Pushbutton Enclosures, Type 4, 2PB x 22.5mm, Gray, Steel
Drawn Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm 4-way pushbuttons and switches. These enclosures have no welded seams or sharp corners.
Also known as: 783510577605, ED2PBM, HOFED2PBM
Features & Benefits
- Drawn enclosure
- No welded seams or sharp corners
- Cover screws outside gasket sealing surface
- Flat or domed flanged cover
- Grounding stud on body
- Bonding provision on cover
- Oil-resistant gasket
- External welded-on mounting brackets for easy installation
- Factory stamped 4-way pushbutton holes
- 30.5-mm or 22.5-mm size holes
Specifications
| IP/NEMA Rating: | IP66, NEMA 4 |
| Type: | Enclosure |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | IP66, NEMA 4 |
| Mounting: | Surface |
| Material: | Steel |
| Type: | Enclosure |
| Color: | Gray |