2 Pb Enclosure 5.75x4.00x2.75

Item #: 0027598

Cat #: ED2PB

UPC: 783510577100

$ 147.32 EA
Company wide:
0 in stock
Pb Enclosure, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 2pb X 30.5mm, Material/finish: Steel/gray

Overview

Pb Enclosure, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 2pb X 30.5mm, Material/finish: Steel/gray

Drawn Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm 4-way pushbuttons and switches. These enclosures have no welded seams or sharp corners.

Also known as: 783510577100, ED2PB, HOFED2PB

Features & Benefits

  • Drawn enclosure
  • No welded seams or sharp corners
  • Cover screws outside gasket sealing surface
  • Flat or domed flanged cover
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • External welded-on mounting brackets for easy installation
  • Factory stamped 4-way pushbutton holes
  • 30.5-mm or 22.5-mm size holes

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Gray
Width: 4 in
Height: 5.750 in
Depth: 2.750 in
Finish: Powder Coated
Weight: 1.800 lb
IP/NEMA Rating: IP66, NEMA 12
Width: 4 in
Depth: 2.750 in
Weight: 1.800 lb
Color: Gray
Height: 5.750 in
Finish: Powder Coated