Instrumentation Box, NEMA 12, Hinged Cover, 8" x 6" x 6"
Item #: 0027597
Cat #: D866IS
UPC: 783510604301
$ 239.09 EA
Company wide:
0
in stock
Documents & Guides
Instrumentation Box, NEMA 12, Hinged Cover, 8 x 6 x 6 Inch, Steel/Gray
Overview
Instrumentation Box, NEMA 12, Hinged Cover, 8 x 6 x 6 Inch, Steel/Gray
Made out of drawn steel, this hinged cover junction box offers rounded corners and smooth construction. It can be used in applications where a panel for mounting of controls is desired and protection of equipment from indoor contaminants is required.
Also known as: 783510604301, D866IS, HOFD866IS
Features & Benefits
- Drawn enclosure
- No welded seams or sharp corners
- Removable door with unique lift-off hinges
- Oil-tight quarter-turn slotted latches
- Oil-resistant gasket
- Weldnuts provided for mounting optional panels
- Bonding provision on door
Specifications
| Depth: | 6 in |
| Color: | Gray |
| IP/NEMA Rating: | IP55, NEMA 12 |
| Material: | Steel |
| Height: | 8 in |
| Width: | 6 in |
| Finish: | Powder Coated |
| Depth: | 6 in |
| IP/NEMA Rating: | IP55, NEMA 12 |
| Height: | 8 in |
| Finish: | Powder Coated |
| Color: | Gray |
| Material: | Steel |
| Width: | 6 in |