TPI FSS14271

Item #: 0027591

Cat #: FSS14271

UPC: 686334488181

$ 1153.22 EA
Company wide:
0 in stock
Documents & Guides
TPI FSS14271 1.45 KW 277V Inf

Overview

TPI FSS14271 1.45 KW 277V Inf
Also known as: 686334488181, FSS14271, TPIFSS14271

Specifications

Volts AC: 277
Phase: 1
Wattage: 1450
Length: 26 in
Standards: California Proposition 65
Volts AC: 277
Wattage: 1450
Standards: California Proposition 65
Phase: 1
Length: 26 in