
$ 119.19 EA
Company wide:
0
in stock
Documents & Guides
Mounting Foot Kit (qty 2), Bulletin A80 (accessories - Misc.), Size/dims: Fit Is/gsc Boxes, Material/finish: Steel/paint
Overview
Mounting Foot Kit (qty 2), Bulletin A80 (accessories - Misc.), Size/dims: Fit Is/gsc Boxes, Material/finish: Steel/paint
Mounting bracket kits are field-installable. DMFK1 and DMFK2 include two 14-gauge steel external mounting brackets and fasteners. CMFK, CMFKSS, and CMTGFT include four brackets per kit.
Also known as: 783510605803, DMFK1, HOFDMFK1
Features & Benefits
- Plastic mounting foot kits are rated for 500 lb (227 kg) maximum load
- Sealing washers are provided with each kit to maintain Type 4 and 12 after installation
- Stainless steel and plastic mounting bracket kits are rated to Type 4X
- All hardware is included
Specifications
| Material: | Steel |
| Height: | 1.500 in |
| Width: | 4.750 in |
| Finish: | Plated |
| Depth: | 0.070 in |
| Material: | Steel |
| Width: | 4.750 in |
| Depth: | 0.070 in |
| Height: | 1.500 in |
| Finish: | Plated |