
Power Distribution Block, 3-Pole, Single Primary - Multiple Secondary
Item #: 0027560
Cat #: 16372-3
UPC: 051712148894
$ 581.68 EA
Company wide:
0
in stock
Documents & Guides
Power Distribution Block, 3-Pole, Line: 6 AWG - 350 kcmil Cu/Al; Load: (21) 14-10 Cu, 10 Al
Overview
Power Distribution Block, 3-Pole, Line: 6 AWG - 350 kcmil Cu/Al; Load: (21) 14-10 Cu, 10 Al
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712148894, 16372-3, BUS163723
Specifications
| Poles: | 3 |
| Volts DC: | 600 |
| Color: | Black |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 10, 6 - 350 |
| Poles: | 3 |
| Color: | Black |
| Allowable Gauge Range: | 14 - 10, 6 - 350 |
| Volts DC: | 600 |
| Volts AC: | 600 |