C-h Dh324nrklc Safety Switch

Item #: 0027550

Cat #: DH324NRKLC

UPC: 786685370446

$ 9363.84 EA
Company wide:
0 in stock
Documents & Guides
Dh, 3p, 3w+g, 240v, 200a, Fused, Solid Neut, NEMA 3r

Overview

Dh, 3p, 3w+g, 240v, 200a, Fused, Solid Neut, NEMA 3r
Also known as: 786685370446, DH324NRKLC, CUTDH324NRKLC

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 250
Volts AC: 240
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R