Float switch, open tank, NEMA 1, pedestal mounted, 2 NC DPST DB contacts

Item #: 0027547

Cat #: 9036GG2C

UPC: 785901575788

Call for price
Company wide:
0 in stock
Float switch, open tank, NEMA 1, pedestal mounted, 2 NC DPST DB contacts

Overview

Float switch, open tank, NEMA 1, pedestal mounted, 2 NC DPST DB contacts

This product is part of the Nema Pressure Switches range, an offer of float switches. This float switch has 2 normally closed, snap action, DPST-DB (double pole single throw, double break) form YY contacts. The open tank float switch supports pedestal mounting method and vertical float rod angle for operating in any position. It is furnished with screw clamp terminals for electrical connection and 3 knockouts for 1/2inch conduit. Offers electrical durability of 100 cycles and mechanical durability of 300 cycles. The enclosure is made of NORYL thermoplastic resin or equivalent material. It weighs 2.26lb. It is suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, moulding presses, injection moulders, grinding machines, machining centres, complex and special machines. It is a NEMA 1 rated product. This product is certified by CE, CSA and UL. Meets UL 508 standards. Float switch is lever operated and designed for open tank applications. This switch can be pedestal mounted using mounting plate 9049UMS1.

Also known as: 785901575788, 9036GG2C, TEL9036GG2C

Specifications

Standards: California Proposition 65
Standards: California Proposition 65