Electric Heater, 200W, 115V, 50/60 Hz, Aluminum
Item #: 0027510
Cat #: DAH2001A
UPC: 783510705503
$ 625.14 EA
Company wide:
28
in stock
Documents & Guides
Electric Heater, 200 Watt, 115 Volt 50/60Hz, Aluminum
Overview
Electric Heater, 200 Watt, 115 Volt 50/60Hz, Aluminum
Protect mechanical, electrical and electronic equipment from low temperatures, condensation and corrosion with this thermostatically controlled, fan-driven heater that maintains a stable enclosure temperature. Fan draws cool air from the bottom of the enclosure and passes this air across the thermostat and heating element before being released into enclosure cavity. Heated air is discharged through the top of the heater unit.
Also known as: 783510705503, DAH2001A, HOFDAH2001A
Features & Benefits
- Thermostat range adjustable from 0 F to 100 F (-18 C to 38 C)
- Four 10-32 x self-tapping screws are included with each heater
- Ball bearing fan
- Terminal strip with clamp connector that accepts both solid and stranded wire
Specifications
| Volts AC: | 100 |
| Depth: | 4 in |
| Width: | 4 in |
| Height: | 5.500 in |
| Material: | Aluminum |
| Finish: | Brushed |
| Weight: | 1.900 lb |
| Volts AC: | 100 |
| Width: | 4 in |
| Material: | Aluminum |
| Weight: | 1.900 lb |
| Depth: | 4 in |
| Height: | 5.500 in |
| Finish: | Brushed |