Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0027505

Cat #: HFD3060S06

UPC: 786679030790

$ 4338.53 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 60 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 48-127vac Or 48-60 Vdc

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 60 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 48-127vac Or 48-60 Vdc
Also known as: 786679030790, HFD3060S06, CUTHFD3060S06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 600
Interrupt Rating AC: 65 kA