Consolet Cover, 20" x 30" x 13", Steel

Item #: 0027501

Cat #: C20C30

UPC: 783510595401

$ 852.50 EA
Company wide:
2 in stock
Consolet, Sloped Cover, Type 12/13, Size/Dims: 20" x 30" x 13.09", Material/Finish: Steel/Gray.

Overview

Consolet, Sloped Cover, Type 12/13, Size/Dims: 20" x 30" x 13.09", Material/Finish: Steel/Gray.

nVent HOFFMAN HOFC20C30 consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces.

Also known as: 783510595401, C20C30, HOFC20C30

Features & Benefits

  • Can be positioned on either of two sides to provide a 30- or 60-degree surface access
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Oil-resistant gasket and adhesive
  • Continuous hinge

Specifications

Width: 30 in
Height: 20 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Depth: 13.100 in
Special Program: Hoffman On Demand
Width: 30 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Depth: 13.100 in
Height: 20 in
Material: Steel
Special Program: Hoffman On Demand