Consolet Cover, 16" x 16" x 11.09", Steel

Item #: 0027495

Cat #: C16C16

UPC: 783510595708

$ 525.27 EA
Company wide:
3 in stock
Consolet, Sloped Cover, Type 12/13, Size/Dims: 16" x 16" x 11.09", Material/Finish: Steel/Gray.

Overview

Consolet, Sloped Cover, Type 12/13, Size/Dims: 16" x 16" x 11.09", Material/Finish: Steel/Gray.

nVent HOFFMAN HOFC16C16 consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces.

Also known as: 783510595708, C16C16, HOFC16C16

Features & Benefits

  • Can be positioned on either of two sides to provide a 30- or 60-degree surface access
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Oil-resistant gasket and adhesive
  • Continuous hinge

Specifications

Height: 16 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Width: 16 in
Material: Steel
Depth: 11.100 in
Special Program: Hoffman On Demand
Height: 16 in
Width: 16 in
Depth: 11.100 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Special Program: Hoffman On Demand