Half Panel, 22" x 41"

Item #: 0027489

Cat #: C1448P2

UPC: 783510102401

$ 963.59 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Panel, Half 22" x 41", Size/Dims: Fits C-1448bd, Material/Finish: Steel/White. - DISC PER MFR

Overview

Panel, Half 22" x 41", Size/Dims: Fits C-1448bd, Material/Finish: Steel/White. - DISC PER MFR
Also known as: 783510102401, C1448P2, HOFC1448P2

Specifications

Material: Steel
Material: Steel