Console Body

Item #: 0027488

Cat #: C1448BD

UPC: 783510100100

$ 12416.73 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Console Body, C14 Type, 2 Door, Size/Dims: 50" x 48" x 23", Material/Finish: Steel/Paint. - DISC PER MFR

Overview

Console Body, C14 Type, 2 Door, Size/Dims: 50" x 48" x 23", Material/Finish: Steel/Paint. - DISC PER MFR
Also known as: 783510100100, C1448BD, HOFC1448BD

Specifications

Material: Steel
Material: Steel